Motion
7010365702 SCOTCH-BRITE DURABLE FLEX BELT, 77157, 1/2 IN X 18 IN, A MED,

3M
7010365702 SCOTCH-BRITE DURABLE FLEX BELT, 77157, 1/2 IN X 18 IN, A MED,

Scotch-Brite™ Durable Flex Belt, 77157, 1/2 in x 18 in, A MED, Trial Pack, 10 per case
MI ITEM #09503116
MFR #7010365702 SCOTCH-BRITE DURABLE FLEX BELT, 77157, 1/2 IN X 18 IN, A MED,
List Price$42.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365702 SCOTCH-BRITE DURABLE FLEX BELT, 77157, 1/2 IN X 18 IN, A MED,

Scotch-Brite™ Durable Flex Belt, 77157, 1/2 in x 18 in, A MED, Trial Pack, 10 per case
MI ITEM #09503116
MFR #7010365702 SCOTCH-BRITE DURABLE FLEX BELT, 77157, 1/2 IN X 18 IN, A MED,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.85/each for your price

Overview

Mfr description
7010365702 SCOTCH-BRITE DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
  • Higher flexibility resists “chunking” and performs well on belt sanders with small contact wheels
  • Reinforced low-stretch backing provides aggressive conditioning capability and good flexibility
  • Provides controlled cut to eliminate gouging and leaves a burr-free finish
  • Offers the best flexibility in the Scotch-Brite™ Surface Conditioning Belt family

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00076308771577
  • UPC_NO
    00076308771577
  • Overall Length
    18 in
  • Overall Width
    0.5 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text