Motion
7010329334

3M
7010329334

Sanding & Finishing Belt - Aluminum Oxide Material, 457 mm Belt Length, 0.5000 in Belt Width
MI ITEM #09503117
MFR #7010329334
Your Price$15.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329334

Sanding & Finishing Belt - Aluminum Oxide Material, 457 mm Belt Length, 0.5000 in Belt Width
MI ITEM #09503117
MFR #7010329334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.60/each(List $17.36)

Overview

Mfr description
7010329334 SCOTCH-BRITE DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
  • Higher flexibility resists “chunking” and performs well on belt sanders with small contact wheels
  • Reinforced low-stretch backing provides aggressive conditioning capability and good flexibility
  • Provides controlled cut to eliminate gouging and leaves a burr-free finish
  • Offers the best flexibility in the Scotch-Brite™ Surface Conditioning Belt family

Specifications

  • Application
    Cleaning, Deburring, Finishing, Grinding, Surface Preparation
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Backing Material
    Non-woven
  • Grade
    Coarse
  • Manufacturer Upc Number
    00076308771584
  • UPC_NO
    00076308771584
  • Product Types
    Durable Flex Low Stretch Belt
  • Overall Length
    18 in
  • Overall Width
    0.5 in
  • Color
    Brown
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text