Motion
7010365705

3M
7010365705

Sanding Disc - 5-1/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Red Color
MI ITEM #09503118
MFR #7010365705
Price$6.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365705

Sanding Disc - 5-1/4 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Red Color
MI ITEM #09503118
MFR #7010365705

Mfr description
7010365705 SCOTCH-BRITE CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.14/each

Specifications

Dimensions

  • Disc Diameter  
    5-1/4 in
  • Overall Diameter
    5.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Finishing, Polishing
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7010365705
  • Manufacturer Upc Number
    00076308771782
  • Material Application
    Aluminum, Composites, Fiberglass, Metals, Plastics, Stainless Steel, Wood
  • Max Rpm
    3000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00076308771782

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)