1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100136383 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, 8 IN X 4.5MM X 1 IN,
Scotch-Brite™ EXL PRO Unitized Wheel, 8 in x 4.5mm x 1 in, 8A CRS, 10 per case
MI ITEM #
09503131
MFR #
7100136383 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, 8 IN X 4.5MM X 1 IN,
Price
$145.78
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Discs
3M 7100136383 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, 8 IN X 4.5MM X 1 IN,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100136383 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, 8 IN X 4.5MM X 1 IN,
Scotch-Brite™ EXL PRO Unitized Wheel, 8 in x 4.5mm x 1 in, 8A CRS, 10 per case
MI ITEM #
09503131
MFR #
7100136383 SCOTCH-BRITE EXL PRO UNITIZED WHEEL, 8 IN X 4.5MM X 1 IN,
Mfr description
7100136383 SCOTCH-BRITE EXL PRO
For industrial/occupational use only. Not for consumer sale or use.
Designed to blend and finish silicon bronze parts for laser brazing
Open web construction resists loading and extends effective service life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$145
.78
/each
Add to Cart
Specifications
Dimensions
Overall Diameter
8 in
Overall Width
0.177 in
Details
Abrasive Material
Aluminum Oxide
Color
Gray
Manufacturer Upc Number
00076308772024
UPC_NO
00076308772024
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items