Motion
7100141892 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 12 IN X 1/2

3M
7100141892 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 12 IN X 1/2

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 12 in x 1/2 in x 5 in, 6C MED+, 2 per case, Restricte
MI ITEM #09503138
MFR #7100141892 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 12 IN X 1/2
List Price$461.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141892 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 12 IN X 1/2

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 12 in x 1/2 in x 5 in, 6C MED+, 2 per case, Restricte
MI ITEM #09503138
MFR #7100141892 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 12 IN X 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$461.65/each for your price

Overview

Mfr description
7100141892 SCOTCH-BRITE DEBURR AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
  • Nonwoven construction permits dust and debris to escape, minimizing loading
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Perfect for moderate to heavy deburring
  • Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs

Specifications

  • Abrasive Material
    Ceramic
  • Manufacturer Upc Number
    00076308772529
  • UPC_NO
    00076308772529
  • Overall Diameter
    12 in
  • Overall Width
    0.5 in
  • Long Description
    The 7100141892 Scotch-Brite Deburr and Finish PRO Unitized Wheel Non-Woven & Deburring Wheel is constructed with Ceramic abrasive material and features a 12 in wheel diameter and 1/2 in wheel thickness, ideal for aggressive surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text