Motion
7010410433 SCOTCH-BRITE DURABLE FLEX BELT, 3/8 IN X 13 IN, A FIN, 10 PER

3M
7010410433 SCOTCH-BRITE DURABLE FLEX BELT, 3/8 IN X 13 IN, A FIN, 10 PER

Scotch-Brite™ Durable Flex Low Stretch Belt, DF-BL, A/O Fine , 3/8 in x 13 in, 10 per inner, 40 per case
Mi Item #09503139
MFR #7010410433 SCOTCH-BRITE DURABLE FLEX BELT, 3/8 IN X 13 IN, A FIN, 10 PER
Price$9.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010410433 SCOTCH-BRITE DURABLE FLEX BELT, 3/8 IN X 13 IN, A FIN, 10 PER

Scotch-Brite™ Durable Flex Low Stretch Belt, DF-BL, A/O Fine , 3/8 in x 13 in, 10 per inner, 40 per case
Mi Item #09503139
MFR #7010410433 SCOTCH-BRITE DURABLE FLEX BELT, 3/8 IN X 13 IN, A FIN, 10 PER

Mfr description
7010410433 SCOTCH-BRITE DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.43/each

Specifications

Dimensions

  • Overall Length
    13 in
  • Overall Width
    0.375 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00076308772550
  • UPC_NO
    00076308772550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)