Motion
7010412240

3M
7010412240

Sanding & Finishing Belt - Aluminum Oxide Material, 330 mm Belt Length, 0.3750 in Belt Width
Mi Item #09503140
MFR #7010412240
Price$8.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010412240

Sanding & Finishing Belt - Aluminum Oxide Material, 330 mm Belt Length, 0.3750 in Belt Width
Mi Item #09503140
MFR #7010412240

Mfr description
7010412240 SCOTCH-BRITE DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.20/each

Specifications

Dimensions

  • Belt Length
    13 in
  • Belt Width
    3/8 in
  • Overall Length
    13 in
  • Overall Width
    0.375 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning, Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Non-woven
  • Grade
    Medium
  • Manufacturer Upc Number
    00076308772567
  • Package Quantity
    10, 40
  • Product Types
    Durable Flex Low Stretch Belt
  • UPC_NO
    00076308772567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)