Motion
7010415764

3M HEALTH CARE
7010415764

3M™ Zeta Plus™ H Series Filter Cartridge 4516701 60H, 8 in, Plug In, 8/Case
Mi Item #09503148
MFR #7010415764
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010415764

3M™ Zeta Plus™ H Series Filter Cartridge 4516701 60H, 8 in, Plug In, 8/Case
Mi Item #09503148
MFR #7010415764

Mfr description
7010415764 3M ZETA PLUS H SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • High wet-tensile strength filter media withstands multiple steaming and hot water sanitization cycles
  • Extended filter life provides high throughputs, fewer change-outs and reduced operating costs over conventional plate and frame filters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6.625 in
  • Weight
    2.210 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)