Motion
7010315734

3M HEALTH CARE
7010315734

3M™ Zeta Plus™ EXT Series Filter Cartridge Z16E12AA 60ZB05A, 16 in, 12 cell, Silicone, 1/Case
Mi Item #09503150
MFR #7010315734
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010315734

3M™ Zeta Plus™ EXT Series Filter Cartridge Z16E12AA 60ZB05A, 16 in, 12 cell, Silicone, 1/Case
Mi Item #09503150
MFR #7010315734

Mfr description
7010315734 3M ZETA PLUS EXT SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Suitable for primary cell culture filtration or intermediate polishing applications in R&D, Process Development or manufacturing of recombinant protein drugs such as monoclonal antibodies
  • Made using cellulose fibers, diatomaceous earth and a binding resin that imparts a positive charge (quaternary amine), ZB grade media filters particles from process solutions through mechanical sieving and electrokinetic adsorption mechanisms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10.75 in
  • Weight
    28.470 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)