Motion
7100119536 3M WETORDRY CLOTH DISC 281W, 8 IN X NH, P500, 50 PER BOX,

3M
7100119536 3M WETORDRY CLOTH DISC 281W, 8 IN X NH, P500, 50 PER BOX,

Wetordry™ Cloth Disc - 8.0000 in Disc Dia, Aluminum Oxide, P500 Grit
Mi Item #09503231
MFR #7100119536 3M WETORDRY CLOTH DISC 281W, 8 IN X NH, P500, 50 PER BOX,
Price$7.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100119536 3M WETORDRY CLOTH DISC 281W, 8 IN X NH, P500, 50 PER BOX,

Wetordry™ Cloth Disc - 8.0000 in Disc Dia, Aluminum Oxide, P500 Grit
Mi Item #09503231
MFR #7100119536 3M WETORDRY CLOTH DISC 281W, 8 IN X NH, P500, 50 PER BOX,

Mfr description
7100119536 3M WETORDRY CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique mesh cloth helps prevent loading
  • Versatile cloth may be run wet or dry
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.94/each

Specifications

Dimensions

  • Disc Diameter  
    8.0000 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P500
  • Manufacturer Upc Number
    00076308899974
  • UPC_NO
    00076308899974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)