Motion
7010327643 3M WETORDRY CLOTH DISC 281W, 8 IN X NH, P800 800JM, 50 PER

3M
7010327643 3M WETORDRY CLOTH DISC 281W, 8 IN X NH, P800 800JM, 50 PER

Wetordry™ Cloth Disc - 8.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, P800 Grit, Black Color
MI ITEM #09503233
MFR #7010327643 3M WETORDRY CLOTH DISC 281W, 8 IN X NH, P800 800JM, 50 PER
Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010327643 3M WETORDRY CLOTH DISC 281W, 8 IN X NH, P800 800JM, 50 PER

Wetordry™ Cloth Disc - 8.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, P800 Grit, Black Color
MI ITEM #09503233
MFR #7010327643 3M WETORDRY CLOTH DISC 281W, 8 IN X NH, P800 800JM, 50 PER

Mfr description
7010327643 3M WETORDRY CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique mesh cloth helps prevent loading
  • Versatile cloth may be run wet or dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.85/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    8.0000 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Method
    Clip-on
  • Backing Material
    Cloth
  • Color
    Black
  • Grit Number
    P800
  • Manufacturer Upc Number
    00076308899998
  • Mounting Type
    Clip-on
  • UPC_NO
    00076308899998

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)