Specifications
Dimensions
- Overall Diameter1 in
- Overall Width1 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00076308901233
- UPC_NO00076308901233
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)