Motion
7100110916 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 2 IN X 1/4

3M
7100110916 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 2 IN X 1/4

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 2 in x 1/4 in x 1/4 in, 8C CRS+, 60 per case
Mi Item #09503292
MFR #7100110916 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 2 IN X 1/4
Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100110916 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 2 IN X 1/4

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 2 in x 1/4 in x 1/4 in, 8C CRS+, 60 per case
Mi Item #09503292
MFR #7100110916 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 2 IN X 1/4

Mfr description
7100110916 SCOTCH-BRITE DEBURR AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.23/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00076308901240
  • UPC_NO
    00076308901240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)