Motion
7100111228 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 6 IN X 1 IN

3M
7100111228 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 6 IN X 1 IN

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 6 in x 1 in x 1 in, 8C CRS+, 2 per case
MI ITEM #09503298
MFR #7100111228 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 6 IN X 1 IN
List Price$225.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100111228 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 6 IN X 1 IN

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, 6 in x 1 in x 1 in, 8C CRS+, 2 per case
MI ITEM #09503298
MFR #7100111228 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 6 IN X 1 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.97/each for your price

Overview

Mfr description
7100111228 SCOTCH-BRITE DEBURR AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • 3M Precision-Shaped Grain is engineered to cut fast and sharp, enabling quicker burr removal
  • Nonwoven construction permits dust and debris to escape, minimizing loading
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Perfect for moderate to heavy deburring
  • Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00076308901301
  • UPC_NO
    00076308901301
  • Overall Diameter
    6 in
  • Overall Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text