1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100141302 3M CLOTH BELT 384F, 180+ XF-WEIGHT, 1/4 IN X 24 IN, FABRI-LOK,
3M™ Cloth Belt 384F, 180+ XF-weight, 1/4 in x 24 in, Fabri-lok, 200 per case
MI ITEM #
09503427
MFR #
7100141302 3M CLOTH BELT 384F, 180+ XF-WEIGHT, 1/4 IN X 24 IN, FABRI-LOK,
Price
$2.15
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7100141302 3M CLOTH BELT 384F, 180+ XF-WEIGHT, 1/4 IN X 24 IN, FABRI-LOK,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100141302 3M CLOTH BELT 384F, 180+ XF-WEIGHT, 1/4 IN X 24 IN, FABRI-LOK,
3M™ Cloth Belt 384F, 180+ XF-weight, 1/4 in x 24 in, Fabri-lok, 200 per case
MI ITEM #
09503427
MFR #
7100141302 3M CLOTH BELT 384F, 180+ XF-WEIGHT, 1/4 IN X 24 IN, FABRI-LOK,
Mfr description
7100141302 3M CLOTH BELT 384F, 180+
For industrial/occupational use only. Not for consumer sale or use.
General purpose belt delivers consistent, reliable performance on a wide range of substrates
Polyester waterproof backing holds up for wet and dry applications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.15
/each
Add to Cart
Specifications
Dimensions
Overall Length
24 in
Overall Width
0.25 in
Details
Abrasive Material
Aluminum Oxide
Color
Red
Manufacturer Upc Number
00638060050217
UPC_NO
00638060050217
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items