Overview
Mfr description
7100141432 3M CLOTH BELT 384F, 80+
- For industrial/occupational use only. Not for consumer sale or use.
- General purpose belt delivers consistent, reliable performance on a wide range of substrates
- Polyester waterproof backing holds up for wet and dry applications
- XF-weight cloth backing withstands grinding and heavy sanding
- Resin bond withstands high heat and pressure
- Aluminum oxide abrasive mineral offers reliable performance and performs well on many substrates
- Suitable for use on a backstand or benchtop belt sander and for stroke sanding, portable belt grinding, and wide belt grinding and finishing
- Choose from grades 36+ to 220+ and P320 to P400
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00638060050484
- UPC_NO00638060050484
- Overall Length12 in
- Overall Width1 in
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data