Motion
7100141447

3M
7100141447

Sanding & Finishing Belt - P320 Grit, Aluminum Oxide Material, 24.0000 in Belt Length, 0.5000 in Belt Width
MI ITEM #09503446
MFR #7100141447
Your Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141447

Sanding & Finishing Belt - P320 Grit, Aluminum Oxide Material, 24.0000 in Belt Length, 0.5000 in Belt Width
MI ITEM #09503446
MFR #7100141447

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.00/each(List $2.30)

Overview

Mfr description
7100141447 3M CLOTH BELT 384F, P320
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose belt delivers consistent, reliable performance on a wide range of substrates
  • Polyester waterproof backing holds up for wet and dry applications
  • XF-weight cloth backing withstands grinding and heavy sanding
  • Resin bond withstands high heat and pressure
  • Aluminum oxide abrasive mineral offers reliable performance and performs well on many substrates
  • Suitable for use on a backstand or benchtop belt sander and for stroke sanding, portable belt grinding, and wide belt grinding and finishing
  • Choose from grades 36+ to 220+ and P320 to P400

Specifications

  • Application
    Deburring, Finishing, Grinding
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    XF
  • Manufacturer Upc Number
    00638060050538
  • UPC_NO
    00638060050538
  • Product Types
    Cloth Belt
  • Overall Length
    24 in
  • Overall Width
    0.5 in
  • Color
    Red
  • Package Quantity
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text