Motion
7100170823 SCOTCH-BRITE DURABLE FLEX BELT, 1/4 IN X 18 IN, A MED, 90 PER

3M
7100170823 SCOTCH-BRITE DURABLE FLEX BELT, 1/4 IN X 18 IN, A MED, 90 PER

Scotch-Brite™ Durable Flex Belt, 1/4 in x 18 in, A MED, 90 per case, Restricted
MI ITEM #09503484
MFR #7100170823 SCOTCH-BRITE DURABLE FLEX BELT, 1/4 IN X 18 IN, A MED, 90 PER
Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100170823 SCOTCH-BRITE DURABLE FLEX BELT, 1/4 IN X 18 IN, A MED, 90 PER

Scotch-Brite™ Durable Flex Belt, 1/4 in x 18 in, A MED, 90 per case, Restricted
MI ITEM #09503484
MFR #7100170823 SCOTCH-BRITE DURABLE FLEX BELT, 1/4 IN X 18 IN, A MED, 90 PER

Mfr description
7100170823 SCOTCH-BRITE DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, long-lasting nonwoven belt is effective for deburring, blending and cleaning
  • Offers great edge durability
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.70/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060053805
  • UPC_NO
    00638060053805

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)