Motion
7100170806 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, 18 IN X

3M
7100170806 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, 18 IN X

Scotch-Brite™ Surface Conditioning Film Backed Belt, 18 in x 85 in, A VFN, 1 per case
Mi Item #09503486
MFR #7100170806 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, 18 IN X
Price$856.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100170806 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, 18 IN X

Scotch-Brite™ Surface Conditioning Film Backed Belt, 18 in x 85 in, A VFN, 1 per case
Mi Item #09503486
MFR #7100170806 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, 18 IN X

Mfr description
7100170806 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stretch-resistant nylon film backing stays firm and runs smooth
  • Aluminum oxide abrasive provides increased wear resistance and longer life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$856.36/each

Specifications

Dimensions

  • Overall Length
    85 in
  • Overall Width
    18 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060053874
  • UPC_NO
    00638060053874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)