Motion
7100169910 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 3/16 IN

3M
7100169910 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 3/16 IN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, 3/16 in x 18-1/4 in, S MED, 20 per case, Restricted
MI ITEM #09503490
MFR #7100169910 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 3/16 IN
List Price$6.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169910 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 3/16 IN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, 3/16 in x 18-1/4 in, S MED, 20 per case, Restricted
MI ITEM #09503490
MFR #7100169910 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 3/16 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.62/each for your price

Overview

Mfr description
7100169910 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00638060053966
  • UPC_NO
    00638060053966
  • Overall Length
    18.25 in
  • Overall Width
    0.188 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text