Motion
7100169954 SCOTCH-BRITE SURFACE CONDITIONING BELT, 2 IN X 115 IN, A M

3M
7100169954 SCOTCH-BRITE SURFACE CONDITIONING BELT, 2 IN X 115 IN, A M

Scotch-Brite™ Surface Conditioning Belt, 2 in x 115 in, A MED, 5 per case, Restricted
MI ITEM #09503492
MFR #7100169954 SCOTCH-BRITE SURFACE CONDITIONING BELT, 2 IN X 115 IN, A M
List Price$95.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169954 SCOTCH-BRITE SURFACE CONDITIONING BELT, 2 IN X 115 IN, A M

Scotch-Brite™ Surface Conditioning Belt, 2 in x 115 in, A MED, 5 per case, Restricted
MI ITEM #09503492
MFR #7100169954 SCOTCH-BRITE SURFACE CONDITIONING BELT, 2 IN X 115 IN, A M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.49/each for your price

Overview

Mfr description
7100169954 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060054024
  • UPC_NO
    00638060054024
  • Overall Length
    115 in
  • Overall Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text