Motion
7100169919 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 18 IN, A

3M
7100169919 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 18 IN, A

Scotch-Brite™ Surface Conditioning Belt, 1/2 in x 18 in, A VFN, 45 per case, Restricted, Restricted
Mi Item #09503495
MFR #7100169919 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 18 IN, A
Price$14.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169919 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 18 IN, A

Scotch-Brite™ Surface Conditioning Belt, 1/2 in x 18 in, A VFN, 45 per case, Restricted, Restricted
Mi Item #09503495
MFR #7100169919 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 18 IN, A

Mfr description
7100169919 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.05/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060054093
  • UPC_NO
    00638060054093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)