Motion
7100169948 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 1 IN X

3M
7100169948 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 1 IN X

Scotch-Brite™ Surface Conditioning Low Stretch Belt, 1 in x 15.5 in, S MED, 10 per case, Restricted
Mi Item #09503498
MFR #7100169948 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 1 IN X
Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169948 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 1 IN X

Scotch-Brite™ Surface Conditioning Low Stretch Belt, 1 in x 15.5 in, S MED, 10 per case, Restricted
Mi Item #09503498
MFR #7100169948 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 1 IN X

Mfr description
7100169948 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.09/each

Specifications

Dimensions

  • Overall Length
    15.5 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060054147
  • UPC_NO
    00638060054147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)