Motion
7100169618 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 12 IN, A

3M
7100169618 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 12 IN, A

Scotch-Brite™ Surface Conditioning Belt, 1/2 in x 12 in, A CRS, 100 per case, Restricted
MI ITEM #09503502
MFR #7100169618 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 12 IN, A
Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169618 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 12 IN, A

Scotch-Brite™ Surface Conditioning Belt, 1/2 in x 12 in, A CRS, 100 per case, Restricted
MI ITEM #09503502
MFR #7100169618 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 12 IN, A

Mfr description
7100169618 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • For use on backstand and off hand equipment
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.58/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060054192
  • UPC_NO
    00638060054192

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)