Motion
7100169617 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 24-1/4 IN,

3M
7100169617 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 24-1/4 IN,

Scotch-Brite™ Surface Conditioning Belt, 1/2 in x 24-1/4 in, A CRS, 20 per case, Restricted
MI ITEM #09503503
MFR #7100169617 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 24-1/4 IN,
List Price$16.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169617 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 24-1/4 IN,

Scotch-Brite™ Surface Conditioning Belt, 1/2 in x 24-1/4 in, A CRS, 20 per case, Restricted
MI ITEM #09503503
MFR #7100169617 SCOTCH-BRITE SURFACE CONDITIONING BELT, 1/2 IN X 24-1/4 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.54/each for your price

Overview

Mfr description
7100169617 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • For use on backstand and off hand equipment
  • Reinforced backing and non-woven open web material provides superior flexibility for detail work, over contours and edges
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Aggressive cutting without gouging, removes surface imperfections, grindlines, mill, and other marks

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060054208
  • UPC_NO
    00638060054208
  • Overall Length
    24.25 in
  • Overall Width
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text