Motion
7100179089 3M CLOTH BELT 461F, P80, 62 IN X 110 IN, P80, FILM-LOK, 50 PE

3M
7100179089 3M CLOTH BELT 461F, P80, 62 IN X 110 IN, P80, FILM-LOK, 50 PE

3M™ Cloth Belt 461F, P80, 62 in x 110 in, P80, Film-lok, 50 per case
MI ITEM #09503543
MFR #7100179089 3M CLOTH BELT 461F, P80, 62 IN X 110 IN, P80, FILM-LOK, 50 PE
List Price$1,384.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100179089 3M CLOTH BELT 461F, P80, 62 IN X 110 IN, P80, FILM-LOK, 50 PE

3M™ Cloth Belt 461F, P80, 62 in x 110 in, P80, Film-lok, 50 per case
MI ITEM #09503543
MFR #7100179089 3M CLOTH BELT 461F, P80, 62 IN X 110 IN, P80, FILM-LOK, 50 PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,384.67/each for your price

Overview

Mfr description
7100179089 3M CLOTH BELT 461F, P80,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
  • Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
  • Cloth backing provides flexibility
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Use on backstands for grinding and finishing applications

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00638060056288
  • UPC_NO
    00638060056288
  • Overall Length
    110 in
  • Overall Width
    62 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text