Motion
7100188591 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 1/4 IN X 1/16 IN, 2S FI

3M
7100188591 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 1/4 IN X 1/16 IN, 2S FI

Scotch-Brite™ EXL Unitized Wheel, 2 in x 1/4 in x 1/16 in, 2S FIN, 60 per case, Restricted
Mi Item #09503583
MFR #7100188591 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 1/4 IN X 1/16 IN, 2S FI
Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188591 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 1/4 IN X 1/16 IN, 2S FI

Scotch-Brite™ EXL Unitized Wheel, 2 in x 1/4 in x 1/16 in, 2S FIN, 60 per case, Restricted
Mi Item #09503583
MFR #7100188591 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 1/4 IN X 1/16 IN, 2S FI

Mfr description
7100188591 SCOTCH-BRITE EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.25/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7100188591 Scotch-Brite EXL Unitized Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 2 in wheel diameter, 1/4 in wheel thickness, and 1/16 in center hole diameter in a 2S Fine grade, appropriate for detail work.
  • Manufacturer Upc Number
    00638060056776
  • UPC_NO
    00638060056776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)