Motion
7100188516 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 3/16 IN X 1/2 IN, 2A ME

3M
7100188516 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 3/16 IN X 1/2 IN, 2A ME

Scotch-Brite™ EXL Unitized Wheel, 6 in x 3/16 in x 1/2 in, 2A MED, 8 per case
Mi Item #09503593
MFR #7100188516 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 3/16 IN X 1/2 IN, 2A ME
Price$57.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188516 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 3/16 IN X 1/2 IN, 2A ME

Scotch-Brite™ EXL Unitized Wheel, 6 in x 3/16 in x 1/2 in, 2A MED, 8 per case
Mi Item #09503593
MFR #7100188516 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 3/16 IN X 1/2 IN, 2A ME

Mfr description
7100188516 SCOTCH-BRITE EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.89/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    0.1875 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7100188516 Scotch-Brite EXL Unitized Wheel Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 6 in wheel diameter, 3/16 in wheel thickness, and 1/2 in center hole diameter in a 2A Medium grade, appropriate for surface preparation.
  • Manufacturer Upc Number
    00638060056882
  • UPC_NO
    00638060056882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)