Motion
7100188542 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 1/2 IN X 1/2 IN, 2A MED

3M
7100188542 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 1/2 IN X 1/2 IN, 2A MED

Scotch-Brite™ EXL Unitized Wheel, 6 in x 1/2 in x 1/2 in, 2A MED, 4 per case, Custom
MI ITEM #09503597
MFR #7100188542 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 1/2 IN X 1/2 IN, 2A MED
List Price$91.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188542 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 1/2 IN X 1/2 IN, 2A MED

Scotch-Brite™ EXL Unitized Wheel, 6 in x 1/2 in x 1/2 in, 2A MED, 4 per case, Custom
MI ITEM #09503597
MFR #7100188542 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 1/2 IN X 1/2 IN, 2A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.23/each for your price

Overview

Mfr description
7100188542 SCOTCH-BRITE EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build-up to lessen impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060056943
  • UPC_NO
    00638060056943
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Long Description
    The 7100188542 Scotch-Brite EXL Unitized Wheel Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 6 in wheel diameter, 1/2 in wheel thickness, and 1/2 in center hole diameter in a 2A Medium grade, ideal for blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text