Motion
7100179728 3M TRIZACT CLOTH BELT 237AA, 2 IN X 17-1/2 IN, A160 X-WEIGH

3M
7100179728 3M TRIZACT CLOTH BELT 237AA, 2 IN X 17-1/2 IN, A160 X-WEIGH

3M™ Trizact™ Cloth Belt 237AA, 2 in x 17-1/2 in, A160 X-weight, 10 per inner 50 per case
Mi Item #09503619
MFR #7100179728 3M TRIZACT CLOTH BELT 237AA, 2 IN X 17-1/2 IN, A160 X-WEIGH
Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100179728 3M TRIZACT CLOTH BELT 237AA, 2 IN X 17-1/2 IN, A160 X-WEIGH

3M™ Trizact™ Cloth Belt 237AA, 2 in x 17-1/2 in, A160 X-weight, 10 per inner 50 per case
Mi Item #09503619
MFR #7100179728 3M TRIZACT CLOTH BELT 237AA, 2 IN X 17-1/2 IN, A160 X-WEIGH

Mfr description
7100179728 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.98/each

Specifications

Dimensions

  • Overall Length
    17.5 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060057292
  • UPC_NO
    00638060057292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)