Motion
7100179924 3M TRIZACT CLOTH BELT 237AA, 1/2 IN X 24 IN, A65 X-WEIGHT,

3M
7100179924 3M TRIZACT CLOTH BELT 237AA, 1/2 IN X 24 IN, A65 X-WEIGHT,

3M™ Trizact™ Cloth Belt 237AA, 1/2 in x 24 in, A65 X-weight, 50 per inner 200 per case
Mi Item #09503633
MFR #7100179924 3M TRIZACT CLOTH BELT 237AA, 1/2 IN X 24 IN, A65 X-WEIGHT,
Price$8.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100179924 3M TRIZACT CLOTH BELT 237AA, 1/2 IN X 24 IN, A65 X-WEIGHT,

3M™ Trizact™ Cloth Belt 237AA, 1/2 in x 24 in, A65 X-weight, 50 per inner 200 per case
Mi Item #09503633
MFR #7100179924 3M TRIZACT CLOTH BELT 237AA, 1/2 IN X 24 IN, A65 X-WEIGHT,

Mfr description
7100179924 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.74/each

Specifications

Dimensions

  • Overall Length
    24 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060057438
  • UPC_NO
    00638060057438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)