Overview
Mfr description
7100179740 3M TRIZACT CLOTH BELT
- For industrial/occupational use only. Not for consumer sale or use.
- Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
- Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
- Consistency and long abrasive life make this belt great for use in robotic applications
- For intermediate finishing and fine polishing prior to plating or buffing
- Ideal for light pressure applications, allows abrasive to break down and maintain cut and produce consistent finishes
- Produces finer finishes than conventional coated abrasives
- Grinding aid helps prevent heat-related warping and discoloration
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00638060057469
- UPC_NO00638060057469
- Overall Length36 in
- Overall Width4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data