Motion
7100179660 3M TRIZACT CLOTH BELT 337DC, 3 1/2 IN X 15 1/2 IN, A300, X

3M
7100179660 3M TRIZACT CLOTH BELT 337DC, 3 1/2 IN X 15 1/2 IN, A300, X

3M™ Trizact™ Cloth Belt 337DC, 3 1/2 in x 15 1/2 in, A300, X-weight, 10 per inner, 50 per shipper
Mi Item #09503646
MFR #7100179660 3M TRIZACT CLOTH BELT 337DC, 3 1/2 IN X 15 1/2 IN, A300, X
Price$21.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100179660 3M TRIZACT CLOTH BELT 337DC, 3 1/2 IN X 15 1/2 IN, A300, X

3M™ Trizact™ Cloth Belt 337DC, 3 1/2 in x 15 1/2 in, A300, X-weight, 10 per inner, 50 per shipper
Mi Item #09503646
MFR #7100179660 3M TRIZACT CLOTH BELT 337DC, 3 1/2 IN X 15 1/2 IN, A300, X

Mfr description
7100179660 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Macroreplicated abrasive "bricks" contain multiple layers of abrasive mineral, "channels" keep remove swarf and keep work surfaces cleaner
  • Controlled mineral breakdown delivers more consistent, predictable finishes over the life of the belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.28/each

Specifications

Dimensions

  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060057568
  • UPC_NO
    00638060057568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)