Motion
7100191977 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 12-3/4

3M
7100191977 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 12-3/4

Scotch-Brite™ Surface Conditioning Low Stretch Belt, 12-3/4 in x 31-1/2 in, A VFN, 2 per case
MI ITEM #09503658
MFR #7100191977 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 12-3/4
Price$206.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100191977 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 12-3/4

Scotch-Brite™ Surface Conditioning Low Stretch Belt, 12-3/4 in x 31-1/2 in, A VFN, 2 per case
MI ITEM #09503658
MFR #7100191977 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, 12-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$206.04/each

Specifications

Dimensions

  • Overall Length
    31.5 in
  • Overall Width
    12.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060058381
  • UPC_NO
    00638060058381

Overview

Mfr description
7100191977 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought