Overview
Mfr description
7100192104 SCOTCH-BRITE SL SURFACE
- For industrial/occupational use only. Not for consumer sale or use.
- Aluminum Oxide mineral, available in a range of grades, cuts sharp and leaves a fine finish
- For use on backstand and off hand equipment
- Reinforced backing and non-woven open web material provides superior flexibility for detail work, over contours and edges
- Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
- Aggressive cutting without gouging, removes surface imperfections, grindlines, mill and other marks
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00638060058534
- Overall Length11 in
- Overall Width1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data