1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100189512 3M FLEXIBLE DIAMOND BAND 6457J, TYPE VF, 2 IN X 1 IN, M125 PA
3M™ Flexible Diamond Band 6457J, Type VF, 2 in x 1 in, M125 Pattern 18, 20 per inner, 60 per case
Mi Item #
09503662
MFR #
7100189512 3M FLEXIBLE DIAMOND BAND 6457J, TYPE VF, 2 IN X 1 IN, M125 PA
Price
$99.74
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Bands
3M 7100189512 3M FLEXIBLE DIAMOND BAND 6457J, TYPE VF, 2 IN X 1 IN, M125 PA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100189512 3M FLEXIBLE DIAMOND BAND 6457J, TYPE VF, 2 IN X 1 IN, M125 PA
3M™ Flexible Diamond Band 6457J, Type VF, 2 in x 1 in, M125 Pattern 18, 20 per inner, 60 per case
Mi Item #
09503662
MFR #
7100189512 3M FLEXIBLE DIAMOND BAND 6457J, TYPE VF, 2 IN X 1 IN, M125 PA
Mfr description
7100189512 3M FLEXIBLE DIAMOND BAND
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$99
.74
/each
Add to Cart
Specifications
Dimensions
Length
1 in
Weight
0.019 lb
Details
Abrasive Material
Diamond
UPC_NO
00638060058732
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items