Motion
7100185201 3M UNCOATED CLOTH BELT, 1 IN X 42 IN, J-WEIGHT, FILM-LOK, 25 P

3M
7100185201 3M UNCOATED CLOTH BELT, 1 IN X 42 IN, J-WEIGHT, FILM-LOK, 25 P

3M™ Uncoated Cloth Belt, 1 in x 42 in, J-weight, Film-Lok, 25 per inner 200 per case, Restricted
Mi Item #09503666
MFR #7100185201 3M UNCOATED CLOTH BELT, 1 IN X 42 IN, J-WEIGHT, FILM-LOK, 25 P
Price$9.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100185201 3M UNCOATED CLOTH BELT, 1 IN X 42 IN, J-WEIGHT, FILM-LOK, 25 P

3M™ Uncoated Cloth Belt, 1 in x 42 in, J-weight, Film-Lok, 25 per inner 200 per case, Restricted
Mi Item #09503666
MFR #7100185201 3M UNCOATED CLOTH BELT, 1 IN X 42 IN, J-WEIGHT, FILM-LOK, 25 P

Mfr description
7100185201 3M UNCOATED CLOTH BELT, 1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Uncoated cloth belt suitable for adding abrasive
  • Belt can be treated before adding abrasive to suit specific purposes such as waterproofing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.75/each

Specifications

Dimensions

  • Overall Length
    42 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Non-abrasive
  • Manufacturer Upc Number
    00638060059821
  • UPC_NO
    00638060059821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)