Specifications
Dimensions
- Overall Length60 in
- Overall Width1.5 in
Details
- Abrasive MaterialNon-abrasive
- Manufacturer Upc Number00638060059845
- UPC_NO00638060059845
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)