Overview
Mfr description
7100185199 3M UNCOATED CLOTH BELT, 1
- For industrial/occupational use only. Not for consumer sale or use.
- Uncoated cloth belt suitable for adding abrasive
- Belt can be treated before adding abrasive to suit specific purposes such as waterproofing
- A range of sizes and weights are available for different applications
Specifications
- Abrasive MaterialNon-abrasive
- Manufacturer Upc Number00638060059883
- UPC_NO00638060059883
- Overall Length60 in
- Overall Width1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data