Motion
7100185688 3M CLOTH BELT 370DZ, 53-1/2 IN X 103 IN, P150 Y-WEIGHT, SI

3M
7100185688 3M CLOTH BELT 370DZ, 53-1/2 IN X 103 IN, P150 Y-WEIGHT, SI

3M™ Cloth Belt 370DZ, 53-1/2 in x 103 in, P150 Y-weight, Sine-Lok, Single-Flex, 5 per case
MI ITEM #09503678
MFR #7100185688 3M CLOTH BELT 370DZ, 53-1/2 IN X 103 IN, P150 Y-WEIGHT, SI
List Price$1,166.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100185688 3M CLOTH BELT 370DZ, 53-1/2 IN X 103 IN, P150 Y-WEIGHT, SI

3M™ Cloth Belt 370DZ, 53-1/2 in x 103 in, P150 Y-weight, Sine-Lok, Single-Flex, 5 per case
MI ITEM #09503678
MFR #7100185688 3M CLOTH BELT 370DZ, 53-1/2 IN X 103 IN, P150 Y-WEIGHT, SI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,166.35/each for your price

Overview

Mfr description
7100185688 3M CLOTH BELT 370DZ,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers improved cut and abrasive life
  • Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications
  • Heavyweight cloth backing is especially suited for coarser grades on wide belt and edge sanding applications
  • Washable backing is suitable for sanding wood with a lot of pitch/resin (belts load quickly) such as pine
  • Resin bond withstands high heat and pressure for longer service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060060582
  • UPC_NO
    00638060060582
  • Overall Length
    103 in
  • Overall Width
    53.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text