Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100186224 3M CLOTH BELT 370DZ, 53-1/2 IN X 103 IN, P180 Y-WEIGHT, SI

3M™ Cloth Belt 370DZ, 53-1/2 in x 103 in, P180 Y-weight, Sinelok, 5 per case
Mi Item #09503679
MFR #7100186224 3M CLOTH BELT 370DZ, 53-1/2 IN X 103 IN, P180 Y-WEIGHT, SI

Mfr description
7100186224 3M CLOTH BELT 370DZ,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers improved cut and abrasive life
  • Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    103 in
  • Overall Width
    53.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060060612
  • UPC_NO
    00638060060612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)