Motion
7100185755 3M CLOTH BELT 571F, 62 IN X 125-3/4 IN, 80 YF-WEIGHT, SINE-LOK,

3M
7100185755 3M CLOTH BELT 571F, 62 IN X 125-3/4 IN, 80 YF-WEIGHT, SINE-LOK,

3M™ Cloth Belt 571F, 80 YF-weight, 62 in x 125-3/4 in, Sine-lok Precision Roll Grinding, Full-flex, 50 per case, Bulk
Mi Item #09503681
MFR #7100185755 3M CLOTH BELT 571F, 62 IN X 125-3/4 IN, 80 YF-WEIGHT, SINE-LOK,
Price$960.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100185755 3M CLOTH BELT 571F, 62 IN X 125-3/4 IN, 80 YF-WEIGHT, SINE-LOK,

3M™ Cloth Belt 571F, 80 YF-weight, 62 in x 125-3/4 in, Sine-lok Precision Roll Grinding, Full-flex, 50 per case, Bulk
Mi Item #09503681
MFR #7100185755 3M CLOTH BELT 571F, 62 IN X 125-3/4 IN, 80 YF-WEIGHT, SINE-LOK,

Mfr description
7100185755 3M CLOTH BELT 571F, 62 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile alumina-zirconia abrasive belt for aggressive metal grinding to finishing
  • Y-weight, water-resistant backing holds up to aggressive use with liquid coolants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$960.96/each

Specifications

Dimensions

  • Overall Length
    125.75 in
  • Overall Width
    62 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Manufacturer Upc Number
    00638060060636
  • UPC_NO
    00638060060636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)