Motion
7100189485

3M
7100189485

Sanding Disc - 3 in Disc Diameter, 1/2 in, 12.69 mm Arbor, Diamond Abrasive Material, Polyester Film Backing Material, 45 Grit
Mi Item #09503692
MFR #7100189485
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100189485

Sanding Disc - 3 in Disc Diameter, 1/2 in, 12.69 mm Arbor, Diamond Abrasive Material, Polyester Film Backing Material, 45 Grit
Mi Item #09503692
MFR #7100189485

Mfr description
7100189485 3M DIAMOND MICROFINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral delivers close tolerance precision finishes
  • Great for medium stock removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Dimensions

  • Arbor Size
    1/2 in, 12.69 mm
  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Diamond
  • Application
    Carbide polishing, Ceramic grinding, Chilled iron finishing, Finishing, Granite sanding, Grinding, Medium stock removal, Precision Grinding & Finishing, Thermal spray coating removal
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    45
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100189485
  • Manufacturer Upc Number
    00638060061640
  • Material Application
    Carbide, Cast Iron, Ceramic, Chilled Cast Iron, Chrome Carbide, Granite, High Nickel Alloy, Oxide, Soft Metal, Stone
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00638060061640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)