1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100189019 3M CLOTH BELT 461F, P400 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK 45
3M™ Cloth Belt 461F, P400 XF-weight, 4 in x 156 in, Sine-lok 45° Angle, Precision Roll Grinding, 50 per case
MI ITEM #
09503705
MFR #
7100189019 3M CLOTH BELT 461F, P400 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK 45
Price
$76.51
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7100189019 3M CLOTH BELT 461F, P400 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK 45
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100189019 3M CLOTH BELT 461F, P400 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK 45
3M™ Cloth Belt 461F, P400 XF-weight, 4 in x 156 in, Sine-lok 45° Angle, Precision Roll Grinding, 50 per case
MI ITEM #
09503705
MFR #
7100189019 3M CLOTH BELT 461F, P400 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK 45
Mfr description
7100189019 3M CLOTH BELT 461F, P400
For industrial/occupational use only. Not for consumer sale or use.
Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$76
.51
/each
Add to Cart
Specifications
Dimensions
Overall Length
156 in
Overall Width
4 in
Details
Abrasive Material
Silicon Carbide
Manufacturer Upc Number
00638060062388
UPC_NO
00638060062388
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items