Motion
7100188594

3M
7100188594

Sanding & Finishing Belt - P220 Grit, Silicon Carbide Material, 132.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #09503710
MFR #7100188594
Price$55.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188594

Sanding & Finishing Belt - P220 Grit, Silicon Carbide Material, 132.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #09503710
MFR #7100188594

Mfr description
7100188594 3M CLOTH BELT 461F, P220
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
  • Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.80/each

Specifications

Dimensions

  • Backing Weight
    XF
  • Belt Length
    132 in
  • Belt Width
    4 in
  • Overall Length
    132 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Deburring, Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Black
  • Grit Number
    P220
  • Manufacturer Upc Number
    00638060062432
  • Package Quantity
    50
  • Product Types
    Cloth Belt
  • UPC_NO
    00638060062432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)