Motion
7100189044 3M CLOTH BELT 461F, P180 XF-WEIGHT, 4 IN X 138 IN, SINE-LOK,

3M
7100189044 3M CLOTH BELT 461F, P180 XF-WEIGHT, 4 IN X 138 IN, SINE-LOK,

3M™ Cloth Belt 461F, P180 XF-weight, 4 in x 138 in, Sine-lok, Precision Roll Grinding, 50 per case
MI ITEM #09503716
MFR #7100189044 3M CLOTH BELT 461F, P180 XF-WEIGHT, 4 IN X 138 IN, SINE-LOK,
Price$69.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100189044 3M CLOTH BELT 461F, P180 XF-WEIGHT, 4 IN X 138 IN, SINE-LOK,

3M™ Cloth Belt 461F, P180 XF-weight, 4 in x 138 in, Sine-lok, Precision Roll Grinding, 50 per case
MI ITEM #09503716
MFR #7100189044 3M CLOTH BELT 461F, P180 XF-WEIGHT, 4 IN X 138 IN, SINE-LOK,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.33/each

Specifications

Dimensions

  • Overall Length
    138 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00638060062524
  • UPC_NO
    00638060062524

Overview

Mfr description
7100189044 3M CLOTH BELT 461F, P180
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
  • Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
  • Cloth backing provides flexibility
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Use on backstands for grinding and finishing applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought