Motion
7100189052 3M CLOTH BELT 461F, P100 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK,

3M
7100189052 3M CLOTH BELT 461F, P100 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK,

3M™ Cloth Belt 461F, P100 XF-weight, 4 in x 156 in, Sine-lok 45° Angle Precision Roll Grinding, Single-flex, 50 per case
MI ITEM #09503729
MFR #7100189052 3M CLOTH BELT 461F, P100 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK,
Price$76.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100189052 3M CLOTH BELT 461F, P100 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK,

3M™ Cloth Belt 461F, P100 XF-weight, 4 in x 156 in, Sine-lok 45° Angle Precision Roll Grinding, Single-flex, 50 per case
MI ITEM #09503729
MFR #7100189052 3M CLOTH BELT 461F, P100 XF-WEIGHT, 4 IN X 156 IN, SINE-LOK,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.51/each

Specifications

Dimensions

  • Overall Length
    156 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00638060062708
  • UPC_NO
    00638060062708

Overview

Mfr description
7100189052 3M CLOTH BELT 461F, P100
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
  • Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
  • Cloth backing provides flexibility
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Use on backstands for grinding and finishing applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought