Motion
7100188960 3M CLOTH BELT 461F, P60 XF-WEIGHT, 4 IN X 132 IN, SINE-LOK PR

3M
7100188960 3M CLOTH BELT 461F, P60 XF-WEIGHT, 4 IN X 132 IN, SINE-LOK PR

3M™ Cloth Belt 461F, P60 XF-weight, 4 in x 132 in, Sine-Lok Precision Roll Grinding, 25 per case
MI ITEM #09503732
MFR #7100188960 3M CLOTH BELT 461F, P60 XF-WEIGHT, 4 IN X 132 IN, SINE-LOK PR
Price$73.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188960 3M CLOTH BELT 461F, P60 XF-WEIGHT, 4 IN X 132 IN, SINE-LOK PR

3M™ Cloth Belt 461F, P60 XF-weight, 4 in x 132 in, Sine-Lok Precision Roll Grinding, 25 per case
MI ITEM #09503732
MFR #7100188960 3M CLOTH BELT 461F, P60 XF-WEIGHT, 4 IN X 132 IN, SINE-LOK PR

Mfr description
7100188960 3M CLOTH BELT 461F, P60
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
  • Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.82/each

Specifications

Dimensions

  • Overall Length
    132 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00638060062746
  • UPC_NO
    00638060062746

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)