Motion
7100201664 3M PAPER CRANKSHAFT ROLL 251VM, 1-9/16 IN X 50 YD X 3 IN, P400

3M
7100201664 3M PAPER CRANKSHAFT ROLL 251VM, 1-9/16 IN X 50 YD X 3 IN, P400

3M™ Paper Crankshaft Roll 251VM, 1-9/16 in x 50 yd x 3 in, P400 E-weight, 1 per inner 10 per case
MI ITEM #09503847
MFR #7100201664 3M PAPER CRANKSHAFT ROLL 251VM, 1-9/16 IN X 50 YD X 3 IN, P400
List Price$59.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100201664 3M PAPER CRANKSHAFT ROLL 251VM, 1-9/16 IN X 50 YD X 3 IN, P400

3M™ Paper Crankshaft Roll 251VM, 1-9/16 in x 50 yd x 3 in, P400 E-weight, 1 per inner 10 per case
MI ITEM #09503847
MFR #7100201664 3M PAPER CRANKSHAFT ROLL 251VM, 1-9/16 IN X 50 YD X 3 IN, P400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.85/each for your price

Overview

Mfr description
7100201664 3M PAPER CRANKSHAFT ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive roll used to construct belts for finishing automotive crankshafts
  • Aluminum oxide abrasive grain cuts fast and provides a consistent, fine finish
  • Heavy E-weight paper backing delivers excellent durability
  • Abrasive material on roll may be cut and shaped to meet project needs
  • Available in a range of grades

Specifications

  • Overall Length
    50 yd
  • Overall Width
    1.5625 in
  • Manufacturer Upc Number
    00638060064443
  • UPC_NO
    00638060064443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text