Overview
Mfr description
7100182928 3M STAMARK HIGH
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorMulti-Color
- Length50 yd
- Width15 in
- Application- Ramps - Gore markings - Long lines
- UPC_NO00638060191866
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data